This product requires certification to purchase.

1/4 in. Pneumatic Extruded Aluminum Actuator

Air Torque S.P.A.

PT "N" Series 1/4 in. Pneumatic Extruded Aluminum Actuator

  • Fast #
  • Part #APT200DE
  • Item #4113488
  • Manufacturer Part #PT200DE
5 out of 5 Customer Rating
Air Torque S.P.A.

PT "N" Series 1/4 in. Pneumatic Extruded Aluminum Actuator

  • Fast #
  • Part #APT200DE
  • Item #4113488
  • Manufacturer Part #PT200DE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual piston rack and pinion design for compact construction, symmetric mounting position, high-cycle life and fast operation
  • Bearings on piston and racks for precise operation, low friction, high cycle life and piston guides preventing shaft blowout
  • Requires Certification

Documents


Specifications

Actuator Type:
Pneumatic
Collection:
PT "N" Series
Height:
4-1/50 in
Length:
8-3/100 in
Material:
Extruded Aluminum
Maximum Temperature:
80
Torque (In-Lbs):
824 in-lbs
Valve Size:
1/4 in
Width:
4-13/100 in