This product requires certification to purchase.

1 gal Liquid Deodorizer Clean Breeze 4-Pack

Air Wick

1 gal Liquid Deodorizer Clean Breeze 4-Pack

  • Fast #
  • Part #RAC06732
  • Item #4442478
  • Manufacturer Part #06732
4 out of 5 Customer Rating
Brand image
Air Wick

1 gal Liquid Deodorizer Clean Breeze 4-Pack

  • Fast #
  • Part #RAC06732
  • Item #4442478
  • Manufacturer Part #06732
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use in hotels/motels, health care facilities, nursing homes, office buildings, industrial facilities and restrooms.
  • Helps control cigarette and cigar smoke, mold and mildew
  • Economical, concentrated formula
  • Requires Certification

Specifications

Capacity:
1 gal
Green Seal Certified:
No
Height:
12-19/50 in
Material:
Liquid
Package Quantity:
Case of 4
Size:
1 gal
Weight:
38 lb