6.1 oz. Fresh Waters Automatic Air Freshener Spray Refill
Freshmatic® 6.1 oz. Fresh Waters Automatic Air Freshener Spray Refill
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Variety of Scents
- Able to set the air freshener to preferred intensity
- Bursts of continuous fresh fragrance
- Lasts up to 60 days for a continuous fresh smell.
- Scent: Fresh Waters
Specifications
- Collection:
- Freshmatic®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 6-13/100 in
- Length:
- 8-19/50 in
- Material:
- Aerosol
- Package Quantity:
- Case of 6
- Product Type:
- Spray Refill
- SCAQMD Compliant:
- No
- Size:
- 6.17 oz
- Weight:
- 3.83 lb
- Width:
- 5-1/2 in