Ultraviolet Air Purifier with Carbon
AirBright®2 Ultraviolet Air Purifier with Carbon
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Multiple mounting options for quick, easy installation – magnetic, direct mount, or remote mount
- Built-in magnetic interlock for improved safety
- Included shield to protect sensitive system components like filters and drain pans
- Quick connect bulb connection for easy bulb replacement
- 18,000-hour bulb life
- Retail-style packaging enabling easier sell-through
Specifications
- Application:
- Air Purifying
- Collection:
- AirBright®2
- ETL Listed:
- Yes
- Height:
- 5-1/5 in
- Length:
- 16-2/5 in
- Origin:
- Domestic
- Product Type:
- Ultraviolet Air Cleaner
- UPC:
- 194159016453
- Width:
- 4-3/10 in