This product requires certification to purchase.

1-1/4 in. x 3/4 in. Aluminum Quick Branch Droplet

AIRCOM

1-1/4 in. x 3/4 in. Aluminum Quick Branch Droplet

  • Fast #
  • Part #CPSAIRAQBD11434RN
  • Item #10385974
  • Manufacturer Part #QLDERAL032020
4.2 out of 5 Customer Rating
AIRCOM

1-1/4 in. x 3/4 in. Aluminum Quick Branch Droplet

  • Fast #
  • Part #CPSAIRAQBD11434RN
  • Item #10385974
  • Manufacturer Part #QLDERAL032020
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
113 mm
Fits Pipe Size:
1-1/4 in
Material:
Aluminum
Product Type:
Quick Branch Droplet
UPC:
812309031308
Width:
52 mm