3/4 in.x 3/4 in. NPT ALUM Male THRD NIP SOC
3/4 in.x 3/4 in. NPT ALUM Male THRD NIP SOC
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Adapter
- Material:
- Aluminum
- Type:
- CPSAIRAMN34
- UPC:
- 812309032336