3/4x1/2 dbl port fem thrd inl mani
3/4x1/2 dbl port fem thrd inl mani
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- FNPT x NPT x NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in x 1/2 in
- Material:
- Aluminum
- Outlet Quantity:
- 2
- UPC:
- 812309030219