3/4x1/4 4 port fem thrd drn mani
3/4x1/4 4 port fem thrd drn mani
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Size 3:
- 3/4
- Fitting Sizes:
- 3/4 in x 1/2 in x 3/4 in
- Material:
- Aluminum
- Outlet Quantity:
- 4
- Type:
- CPSAIR4PM3412
- UPC:
- 812309030257