3 in. x 1-1/4 in. Aluminum Quick Branch Droplet
3 in. x 1-1/4 in. Aluminum Quick Branch Droplet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 220 mm
- Fits Pipe Size:
- 3 in
- Material:
- Aluminum
- Product Type:
- Quick Branch Droplet
- UPC:
- 812309031407
- Width:
- 63 mm