3 x 19 in. 80mm Aircom Blue Alum Pipe
3 x 19 in. 80mm Aircom Blue Alum Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 5800 mm
- Material:
- Aluminum
- PipeTubing Size:
- 80 mm
- UPC:
- 812309034453