4X8X4 90 BOOT W/ RAD DMPR *X
50 Series 4X8X4 90 BOOT W/ RAD DMPR *X
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- 50 Series
- Diameter:
- 4 in
- Gauge (metal):
- 22 ga
- Height:
- 8 in
- Material:
- Steel
- Width:
- 4 in