6X10X5 CRD BOOT
50 Series 6X10X5 CRD BOOT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 5 in
- Gauge (metal):
- 22 ga
- Height:
- 10 in
- Material:
- Steel