6 in Duct Square-To-Round
6 in Duct Square-To-Round
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UL Classified (UL 263) - For use in wood truss floor/ceiling assemblies rated 1 hour or less
- Incorporates UL 555C evaluated ceiling damper
- Protect pumps from running dry in condensate receiver tank applications
- Automatic reset
- Adjustable probe sensitivity
- External LEDs
- UL and CUL listing
- Direct probe to control connection
Specifications
- Diameter:
- 6 in
- Duct Size:
- "6 in"
- Length:
- 14 in
- UPC:
- 747548245202
- Width:
- 8 in