This product requires certification to purchase.

6 x 12 x 7 in. 90 Degree Boot Galvanized Steel 28 ga

Aire Technologies

6 x 12 x 7 in. 90 Degree Boot Galvanized Steel 28 ga

  • Fast #
  • Part #A50EA0612G07L6F1
  • Item #4327696
  • Manufacturer Part #50EA0612G07L6F1
4.4 out of 5 Customer Rating
Brand image
Aire Technologies

6 x 12 x 7 in. 90 Degree Boot Galvanized Steel 28 ga

  • Fast #
  • Part #A50EA0612G07L6F1
  • Item #4327696
  • Manufacturer Part #50EA0612G07L6F1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
7 in
Gauge (metal):
28 ga
Length:
6 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
12 in