4 x 5 x 10 in. 90 Degree Boot Galvanized Steel 22 ga
Series 50 4 x 5 x 10 in. 90 Degree Boot Galvanized Steel 22 ga
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Series 50
- Diameter:
- 5 in
- Gauge (metal):
- 22 ga
- Height:
- 10 in
- Material:
- Steel
- Register Boot Opening:
- 4 in x 10 in
- Vent Duct Shape:
- Rectangular
- Width:
- 4 in