18 x 29 x 1 in. Air Filter Fiberglass
18 x 29 x 1 in. Air Filter Fiberglass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fiberglass Air Filter
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 29 in
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 18 in x 29 in x 1 in
- Width:
- 18 in