20 x 25 x 1 in. MERV 8 Pleated Air Filter
CPM Carbon Series 20 x 25 x 1 in. MERV 8 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Collection:
- CPM Carbon Series
- Depth:
- 1
- Filter Type:
- Pleated
- Height:
- 25
- MERV Rating:
- 8
- Material:
- Carbon
- Maximum Temperature:
- 180
- Origin:
- Domestic
- Product Type:
- Air Filter
- Type:
- ACPM20251
- UL Listed:
- Yes
- Width:
- 20