INSUL PROT IN 75 FT. WHIT COL
E-Flex Guard™ X-Series INSUL PROT IN 75 FT. WHIT COL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows moisture to escape while being waterproof on the outside, keeping the insulation intact and preventing corrosion.
- Outdoor line set protection from solar radiation, ice, fire, fungus, and more -- extending life and performance of outdoor line sets and insulation.
- Meets mandatory building, energy, residential, mechanical, and green codes
- Heat and weather-resistant Velcro is molecularly bonded with double stitching to ensure a solid grip, even when removed and reapplied.
- Includes UV-resistant nylon cable ties to secure against wind and tampering
- Made in the USA
- Removable and reusable for maintenance
- Manufactured to allow cutting to desired length without fraying
- Comes in three diameters/widths to accommodate various line sets
- 90° angle fittings available
Specifications
- ASTM:
- ASTM G-153, ASTM D-570, ASTM E-96, ASTM E-84, ASTM G-21, ASTM D-412
- Collection:
- E-Flex Guard™ X-Series
- Color Finish Name:
- White
- Diameter - Inside 1:
- 3-19/100
- End Connection 1:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fits Pipe Size:
- 1/8 in - 1-1/8 in
- Length:
- 75
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/8
- Size:
- 1 in
- Thickness:
- 0.125 in
- Type:
- A750XW
- UL Listed:
- UL 723
- UPC:
- 793573110756