7/8 in. x 6 ft. Plastic Pipe Insulation
E-Flexguard™ 7/8 in. x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 13-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-412, ASTM D-570, ASTM E-84, ASTM E-96, ASTM G-153, ASTM G-21
- Collection:
- E-Flexguard™
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7/8 in
- Fits Pipe Size:
- 7/8 in
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- PVC
- Thickness:
- 1 in
- UL Listed:
- UL 723
- UPC:
- 793573100726