This product requires certification to purchase.

1/2 in. x 6 ft. Plastic Pipe Insulation

Airex Manufacturing

EflexTradeM/E Series 1/2 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #A72EB
  • Item #9359095
  • Manufacturer Part #72E-B
4.7 out of 5 Customer Rating
Brand image
Airex Manufacturing

EflexTradeM/E Series 1/2 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #A72EB
  • Item #9359095
  • Manufacturer Part #72E-B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Pipe Insulation protector from UV and physical damage
  • Fast and easy install with Velcro
  • 10 Yr Warranty
  • Class II vapor retarder
  • Made in the USA
  • Meets mandatory building, energy, residential, mechanical, and green codes
  • Requires Certification

Documents


Specifications

ASTM:
Yes
Collection:
EflexTradeM/E Series
Color Finish Name:
Black
Diameter - Inside 1:
1/2
End Connection 1:
Slip
End Connections:
Slip
FM Approved:
No
Fits Pipe Size:
1/2 in
Length:
6
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
500
Origin:
Domestic
PipeTubing Size:
1/2
Product Type:
HVAC
Temperature Range:
-20 to 500 DEG F
Thickness:
1/2 in
UL Listed:
UL 723
UPC:
793573500724