20 x 25 x 1 in. MERV 13 Pleated Air Filter
GP100 MERV 13 Series 20 x 25 x 1 in. MERV 13 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Airex GP100-MERV 13 super capacity pleated filters for all commercial, industrial and residential applications
- The filter media is a 100% synthetic, electrostatically charged media, designed to attract and hold airborne contaminants
- The enclosing frame of the GP100 is constructed of a rigid, heavy duty moisture-resistant beverage board
- The support members are an integral part of the frame and are bonded to each pleat on both sides to insure pleat spacing and stability
- The filter pack is bonded to the inside periphery of the frame, thus eliminating the possibility of air bypass
- The media support grid is available in expanded wire with an effective open area of not less than 93%
- The wire grid is bonded to the filter media to eliminate the possibility of media oscillation and media pull away
Documents
Specifications
- Collection:
- GP100 MERV 13 Series
- Depth:
- 1 in
- Filter Type:
- Pleated
- Height:
- 25 in
- MERV Rating:
- 13
- Material:
- Synthetic Fiber
- Maximum Temperature:
- 180
- Origin:
- Domestic
- Product Type:
- Air Filter
- UL Listed:
- Yes
- Width:
- 20 in