14 x 10 in. Ceiling Diffuser with Curved Blade in White
14 x 10 in. Ceiling Diffuser with Curved Blade in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Diffuser Size:
- 10 in x 14 in
- GRD Deflection Type:
- 3-way
- Length:
- 14 in
- Material:
- Extruded Aluminum
- Width:
- 10 in