28 x 4-3/4 in. 2-Slot Air Diffuser in White
28 x 4-3/4 in. 2-Slot Air Diffuser in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Height:
- 28
- Material:
- Extruded Aluminum
- Width:
- 4-3/4