This product requires certification to purchase.

2 oz. Industrial Degreaser

Ecolab

2 oz. Industrial Degreaser

  • Fast #
  • Part #ECO6101021
  • Item #7477735
  • Manufacturer Part #6101021
4.7 out of 5 Customer Rating
Brand image
Ecolab

2 oz. Industrial Degreaser

  • Fast #
  • Part #ECO6101021
  • Item #7477735
  • Manufacturer Part #6101021
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Effectively cleans and rinses away tough soils on all metals and most painted surfaces
  • Ideal for manual cleaning applications, steam cleaning, autoscrubber and pressure washer applications
  • 2 ouncePourpaks pre-measured portable pouches for easy use without dispenser
  • Form: Liquid
  • Odor: Citrus
  • Color: Clear amber
  • Requires Certification

Specifications

Application:
Scrub, Industrial, Steam
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Degreaser
Size:
2 oz