This product requires certification to purchase.

10-5/8 x 10-7/10 in. 1400 RPM Blower Wheel

AirMARS

10-5/8 x 10-7/10 in. 1400 RPM Blower Wheel

  • Fast #
  • Part #MAR41332
  • Item #3636578
  • Manufacturer Part #41332
5 out of 5 Customer Rating
Brand image
AirMARS

10-5/8 x 10-7/10 in. 1400 RPM Blower Wheel

  • Fast #
  • Part #MAR41332
  • Item #3636578
  • Manufacturer Part #41332
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 38
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Direct drive furnace blower wheels
  • Durable, efficient, and quiet
  • Identical to most OEM supplied blower wheels
  • Steel blade spiders
  • Product is 10-1/2" x 10-1/2" x 1/2" CCW
  • Requires Certification

Documents


Specifications

Blade Span:
10-5/8 in
Depth:
10-7/10 in
Diameter:
10-5/8 in
Length:
10-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1400
UPC:
685744413325
Width:
10-1/2 in