3-1/4 Diameter 3/4 BORE VAR PTCH PULL
3-1/4 Diameter 3/4 BORE VAR PTCH PULL
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Grooved pulley
- Includes hollow head set screws and keyset
Documents
Specifications
- Diameter:
- 3-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 685744408338
- Width:
- 4-2/5 in