This product requires certification to purchase.

2-1/2 x 5/8 in. Variable Pitch Pulley

AirMARS

400 Series 2-1/2 x 5/8 in. Variable Pitch Pulley

  • Fast #
  • Part #MAR40830
  • Item #3927517
  • Manufacturer Part #40830
4.1 out of 5 Customer Rating
Brand image
AirMARS

400 Series 2-1/2 x 5/8 in. Variable Pitch Pulley

  • Fast #
  • Part #MAR40830
  • Item #3927517
  • Manufacturer Part #40830
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grooved pulley
  • Includes hollow head set screws and keyset
  • Requires Certification

Documents


Specifications

Blower Type:
Belt Drive
CSA Certified:
CSA 03562
Collection:
400 Series
Diameter:
2-1/2 in
Length:
5/8 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Pulley Type:
Blower Pulley
Sheave Type:
Variable Pitch Sheave
UPC:
685744408307