This product requires certification to purchase.

22 in. 33° HVAC Fan Blade

AirMARS

Series 400 22 in. 33° HVAC Fan Blade

  • Fast #
  • Part #MAR40382
  • Item #3927475
  • Manufacturer Part #40382
4.4 out of 5 Customer Rating
Brand image
AirMARS

Series 400 22 in. 33° HVAC Fan Blade

  • Fast #
  • Part #MAR40382
  • Item #3927475
  • Manufacturer Part #40382
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Identical to most OEM supplied blades
  • Requires Certification

Documents


Specifications

Blade Pitch:
33°
Blade Span:
22 in
Collection:
Series 400
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1140
UPC:
685744403821
Width:
5-63/100 in