3.5 Ton - Vertical - Steel and Plastic - Cased - Coil - Galvanized
EVD4X 3.5 Ton - Vertical - Steel and Plastic - Cased - Coil - Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cased V coil design for efficient heat transfer in a compact size
- Efficiency optimizing thermostatic expansion valve metering device
- Corrosion-resistant all aluminum coil
- Fully insulated cabinet
- Corrosion-resistant drain pan is designed in a polybutylene terephthalate (PBT) material that offers unsurpassed pan strength
- 10 year parts limited warranty
- Thermostatic expansion valve
- Vertical upflow/downflow design
- Non-ozone depleting R-410A refrigerant
Specifications
- A2L Compatible:
- No
- CFM:
- 1750 ft3/min
- Casing:
- Cased
- Coating:
- Galvanized
- Coil Type:
- V
- Collection:
- EVD4X
- Configuration:
- Vertical
- Depth:
- 20-5/8 in
- Height:
- 26-5/16 in
- Indoor Outdoor:
- Indoor
- Length:
- 26-1/2 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum, Steel
- Max CFM:
- 1750 cfm
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Weight:
- 41.3 lb
- Width:
- 24 in