5 Ton - up to 17 SEER - Two-Stage Air Conditioner - R-410A

You last purchased this on
 
Heil®

HCA7 DXT+ 5 Ton - up to 17 SEER - Two-Stage Air Conditioner - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heil®

HCA7 DXT+ 5 Ton - up to 17 SEER - Two-Stage Air Conditioner - R-410A

  • Fast #
  • Part #IHCA760GKA
  • Item #9971390
  • Manufacturer Part #HCA760GKA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quiet performance (as low as 70 decibels)
  • Two-stage compressor for improved temperature and summer humidity control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Non-ozone depleting R-410A refrigerant
  • Designed for corrosion resistance and lasting performance
  • Wi-Fi® enabled remote access with the Ion™ system control
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Two-speed fan works with compressor for better levels of quiet, efficient operation
  • High-gloss, baked-on powder coat finish over galvanized steel
  • Sound-reducing features: aerodynamic two-speed fan, soft-mounted compressor, and high performance acoustic-absorbing compressor blanket
  • Requires Certification

Specifications

AMP:
1.3, 118, 23, 30.1, 50
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4700 ft3/min
Collection:
HCA7 DXT+
Communicating:
Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
35 in
EER:
13
EER2:
13.0
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
46-7/8 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
50
Phase:
Single Phase
RPM:
825
Refrigerant:
R-410A
SEER:
16.5
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
331 lb
Width:
35 in