25 ft. x 3/4 x 1/8 in. Sealant
25 ft. x 3/4 x 1/8 in. Sealant
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 25 ft
- Maximum Temperature:
- 232
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 3/4 in