50 yd. Polyester Breather
Airweave® 50 yd. Polyester Breather
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Airweave®
- Color Finish Name:
- White
- Length:
- 50 yd
- Material:
- Plastic
- Width:
- 60 in