Aidoo Pro WiFi Controller for LG AC Units
Aidoo Pro Aidoo Pro WiFi Controller for LG AC Units
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Arizone AIDOO Pro WiFi Controller resolves integration problems with LG mini split units and smart thermostats. Aidoo Pro adapter is installed into you indoor unit and manages the smart thermostat's dry contact input and communications with smart thermostat Cloud service. Enables a truly smart use of Inverter/VRF units with intact features. Wireless connectivity via your phone or tablet. Each indoor unit requires its own AIDOO adapter. The Airzone app allows you to control a single unit, a group of units or an entire system.
- Control of the different AC unit parameters
- Communication via Wi-Fi Dual (2.4/5 GHz)
- Possibility of integration via Local API and Cloud API
- Detection of errors during communication
- Time scheduling of temperature and operation mode
- Multi-user and multisession
- Port for integration via Modbus/BACnet protocol or thermostat connection
- Cloud connection and/or integration with third-party smart thermostats (3PTI)
- On/off input and auxiliary heat output
Specifications
- AMP:
- 2
- Application:
- Air Conditioner
- Collection:
- Aidoo Pro
- Depth:
- 1-7/50 in
- Height:
- 3-3/20 in
- Maximum Temperature:
- 113
- Smart Home Enabled:
- Yes
- Volts:
- 18V
- Watts:
- 1.85 W
- Width:
- 3-31/50 in