1-1/2 in. PVC Escutcheon
1-1/2 in. PVC Escutcheon
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ease of installation--no tools required
- Weather and corrosion resistant
- No bolts or gaskets required
- requires no sealants
- Durable PVC composition
- Works with steel pipe, schedule 35 and 40 plastic pipe
- Available in 3/8" through 6" sizes
Documents
Specifications
- Application:
- Steel Pipe, Schedule 40 Pipe
- Material:
- Plastic
- Material Type:
- PVC