1-1/4 in. PVC Escutcheon for 2 in. Hole
1-1/4 in. PVC Escutcheon for 2 in. Hole
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Weather and corrosion resistant
- No bolts or gaskets required
- Ease of installation--no tools required
- Works with steel pipe, schedule 35 and 40 plastic pipe
- Available in 3/8" through 6" sizes
- Durable PVC composition
- requires no sealants
Documents
Specifications
- Application:
- Steel Pipe, Schedule 40 Pipe
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 51/100 in
- Material:
- Plastic
- Material Type:
- PVC