This product requires certification to purchase.

18 in. Sump and Sewage Basin

AK Industries

18 in. Sump and Sewage Basin

  • Fast #
  • Part #AAKP38050
  • Item #2061062
  • Manufacturer Part #AKP38050
5 out of 5 Customer Rating
Brand image
AK Industries

18 in. Sump and Sewage Basin

  • Fast #
  • Part #AAKP38050
  • Item #2061062
  • Manufacturer Part #AKP38050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
18 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
30 in
Material:
Plastic
Material Type:
PVC, Polyethylene
Product Type:
Sewage Basin