18 x 36 in. 100 gal. Triple Garage Basin
18 x 36 in. 100 gal. Triple Garage Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides superior separation of oil, gas, and other volatile liquids
- For use in garages, cleaning plants, and other places where volatile gases can develop and cause potentially explosive situations
- Comes completely assembled and ready for installation
- Features a 4" inlet/outlet
- Each tank has a 2" vent on each side, sealed baffles, and a gas-tight steel cover
- North configuration
Documents
Specifications
- Capacity:
- 100 gal
- Color Finish Name:
- Black
- Depth:
- 36 in
- Diameter:
- 18 in
- Height:
- 37 in
- Length:
- 66 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Width:
- 22 in