4 in. Rubber Grommet
4 in. Rubber Grommet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Grommet
- Material:
- Rubber
- NSF Certified:
- No
- Schedule Class:
- 35
- UL Listed:
- No