This product requires certification to purchase.

58-1/2 x 29-1/2 in. Freestanding Bathtub Center Drain in Glossy White

AKDY Imports

58-1/2 x 29-1/2 in. Freestanding Bathtub Center Drain in Glossy White

  • Fast #
  • Part #ABT012050
  • Item #9629626
  • Manufacturer Part #BT0120-50
4.7 out of 5 Customer Rating
Brand image
AKDY Imports

58-1/2 x 29-1/2 in. Freestanding Bathtub Center Drain in Glossy White

  • Fast #
  • Part #ABT012050
  • Item #9629626
  • Manufacturer Part #BT0120-50
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Basin Depth:
18-1/10 in
Basin Length:
42-1/2 in
Basin Width:
17-7/10 in
Bathtub Shape:
Oval
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
Yes
Installation Type:
Freestanding
Material:
Brass, Plastic
Number of Occupants:
1
Overall Length:
58-1/2 in
Overall Width:
29-1/2 in
UPC:
810070039950
Weight:
106.9 lb