59-4/5 x 28-3/10 in. Freestanding Bathtub Center Drain in Glossy White
59-4/5 x 28-3/10 in. Freestanding Bathtub Center Drain in Glossy White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 17-7/10 in
- Basin Length:
- 37-4/5 in
- Basin Width:
- 15 in
- Bathtub Shape:
- Oval
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- Yes
- Installation Type:
- Freestanding
- Material:
- Brass, Plastic
- Number of Occupants:
- 1
- Overall Length:
- 59-4/5 in
- Overall Width:
- 28-3/10 in
- UPC:
- 810070039974