This product requires certification to purchase.

66-9/10 x 31-1/10 in. Freestanding Bathtub Center Drain in Glossy White

AKDY Imports

66-9/10 x 31-1/10 in. Freestanding Bathtub Center Drain in Glossy White

  • Fast #
  • Part #ABT0088
  • Item #9629607
  • Manufacturer Part #BT0088
3.6 out of 5 Customer Rating
Brand image
AKDY Imports

66-9/10 x 31-1/10 in. Freestanding Bathtub Center Drain in Glossy White

  • Fast #
  • Part #ABT0088
  • Item #9629607
  • Manufacturer Part #BT0088
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Glossy White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Basin Depth:
18-1/10 in
Basin Length:
42-1/2 in
Basin Width:
19-7/10 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Fiberglass, Plastic
Number of Occupants:
1
Overall Length:
66-9/10 in
Overall Width:
31-1/10 in
UPC:
810764029731
Weight:
132.2 lb