This product requires certification to purchase.

68-89/100 x 27-19/20 in. Freestanding Bathtub Center, Left and Right Drain in Glossy Black

AKDY Imports

68-89/100 x 27-19/20 in. Freestanding Bathtub Center, Left and Right Drain in Glossy Black

  • Fast #
  • Part #ABT0221
  • Item #9629632
  • Manufacturer Part #BT0221
4.4 out of 5 Customer Rating
Brand image
AKDY Imports

68-89/100 x 27-19/20 in. Freestanding Bathtub Center, Left and Right Drain in Glossy Black

  • Fast #
  • Part #ABT0221
  • Item #9629632
  • Manufacturer Part #BT0221
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Glossy Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Basin Depth:
15-37/50 in
Basin Length:
48-13/25 in
Basin Width:
17-71/100 in
Bathtub Shape:
Oval
Color Finish Category:
Blacks
Color Finish Name:
Glossy Black
Drain Included:
Yes
Drain Location:
Center, Left, Right
Faucet Included:
No
Installation Type:
Freestanding
Material:
Fiberglass, Plastic
Number of Occupants:
1
Overall Length:
68-89/100 in
Overall Width:
27-19/20 in
UPC:
810070035358
Weight:
86 lb