*CVR* KDS-3060 SHWR BSE PINNED LEF
*CVR* KDS-3060 SHWR BSE PINNED LEF
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 60
- Installation Type:
- Alcove
- Length:
- 30
- Material:
- AcrylX
- Number of Pieces:
- 4 Piece
- Shower Base Shape:
- Rectangle
- Type:
- A142040L000002
- UPC:
- 623163599916
- Width:
- 20-1/8