This product requires certification to purchase.

*CVR* SPS 3448 SHWR BSE LEF REG WHI

Aker by MAAX

*CVR* SPS 3448 SHWR BSE LEF REG WHI

  • Fast #
  • Part #A142032L000002
  • Item #4840070
  • Manufacturer Part #142032-L-000-002
5 out of 5 Customer Rating
Brand image
Aker by MAAX

*CVR* SPS 3448 SHWR BSE LEF REG WHI

  • Fast #
  • Part #A142032L000002
  • Item #4840070
  • Manufacturer Part #142032-L-000-002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Base available in 6 in. (AFR) or 4 in. low height
  • Tile adapter required for door installation
  • Integrated tiling flange
  • Right or left integrated seat
  • 3 3/8 inch Above-the-Floor Rough available
  • Textured floor
  • Center drain
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Installation Type:
Alcove
Length:
47-7/8 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
4 in
UPC:
623163601350
Width:
33-5/8 in