32 x 32 x 72 in. Alcove Shower Unit in White
32 x 32 x 72 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Does not include seat
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 33-1/2 in
- Drain Location:
- Center
- Height:
- 72 in
- IAPMO Listed:
- No
- Length:
- 32 in
- Number of Pieces:
- 1 Piece
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- Width:
- 32 in