32 x 32 x 72 in. Alcove Shower Unit in White
32 x 32 x 72 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two twin elevated corner shelves
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 72
- Length:
- 32
- Number of Pieces:
- 1 Piece
- Shower Base Shape:
- Square
- UL Listed:
- Yes
- UPC:
- 623163138702
- Width:
- 32