37-3/4 x 37-3/4 x 78 in. Corner Shower Unit in White
37-3/4 x 37-3/4 x 78 in. Corner Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tri-level/elevated corner shelves
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Installation Type:
- Corner
- Number of Pieces:
- 1 Piece
- Overall Height:
- 78
- Overall Length:
- 37-3/4
- Overall Width:
- 37-3/4
- Shower Base Shape:
- Neo-angle
- UL Listed:
- Yes
- UPC:
- 623163139617