38-3/4 in x 39 x 78-3/4 in. Alcove Shower Unit in White
38-3/4 in x 39 x 78-3/4 in. Alcove Shower Unit in White
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Material:
- Gelcoat
- Overall Height:
- 78-3/8 in
- Overall Length:
- 36 in
- Overall Width:
- 36 in
- UL Listed:
- Yes
- UPC:
- 623163616712