38-3/4 x 39 x 78-3/4 in. Alcove Shower Unit in White
38-3/4 x 39 x 78-3/4 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unit is handed by the grab bar; seat is always on the opposite side of the grab bar
- 1-piece transfer shower reinforced according to FHA accessibility requirements
- One horizontal L-shaped grab bar (34 3/8" x 18") and L-shaped fold-up phenolic white seat
- Center drain
- Textured bottom
- 3/4" reduced skirt and 1/2" high threshold
- Curtain rod and soap dish not included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Material:
- AcrylX
- Number of Pieces:
- 1 Piece
- Overall Height:
- 78-3/4
- Overall Length:
- 38-3/4
- Overall Width:
- 39
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- UPC:
- 623163616767