38-3/4 x 39 x 78-3/4 in. Alcove Shower Unit in White
38-3/4 x 39 x 78-3/4 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Does not include seat
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 78-3/4
- IAPMO Listed:
- No
- Length:
- 38-3/4
- Number of Pieces:
- 1 Piece
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- UPC:
- 623163616774
- Width:
- 39